Shop All Terminal Blocks
Te Connectivity
4DB-P108-09=4DB ASSEMBLY
Mfr # 3-1437667-2
Zoro # G901009468
product price: $3.59
/ea
Sold in multiples of 48 for $172.32
$172.32
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 300 V, 150 V
- Length 2.99 in
- Color Black
- Block Style Flat
- Terminal Material Copper Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 3-1437667-2
- Zoro # G901009468
- Country of Origin China
- Category Terminal Blocks
Dimensions
Length | 2.99 in |
Blade Size | .187 x .032 in |
Screw Size | 6-32 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOXA Indust. Media Cnvrter, Single Mode, Sc, 40 Km, -40 To 75°C, Imc-101-S-Sc-T (IMC-101-S-SC-T)
- TRIPP LITE PDU, Metered, 1.9kW, 120V, 36 5-15/20R, 0U (PDUMV20-72)
- ANCOR Ancor Safety Duplex Cable - 12/2 AWG - Red/Yellow - Round - 250' (126325)
- SQUARE D Nonreversing No Enclosure NEMA Rating, 208 to 240V AC (8911DPSO53V09)
- SCHNEIDER ELECTRIC Terminal block, Linergy TR, spring type, feed through, 3 points, 2.5mm², grey, set of 50 (NSYTRR23)
- DISCO Blue Nyln Crimp Terminal #6 Stud/Ring Type 16-14 G Wire PK10 (12148PK)
- SQUARE D Terminal Block, 40 Amp (9080GA6)
- SQUARE D Terminal Block, 170 Amp (9080GD6)
- SCHNEIDER ELECTRIC Trmnl Blk, Screw Clmp Tech Pssthrgh (NSYTRV42BL)
- EATON Terminal Block Marker Cards Other Electrical Component, 10PK (XBMUCTMF5)
- DISCO Ylw Vinyl 12-10 Terminal #10 Stud Size Spade Type PK100 (3545PK)
- Te Connectivity Terminal Blocks