Shop All Headers & Wire Housings
Te Connectivity
46Pos Mixed Rec Hsg Assy Sealed
Mfr # 2141968-5
Zoro # G105979345
product price: $6.15
/ea
Sold in multiples of 15 for $92.25
$92.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 3
- Features Hybrid Connector; Sealable; Terminal Position Assurance
- Material Glass-Filled PBT
- Height 35.8 mm
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2141968-5
- Zoro # G105979345
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Height | 35.8 mm |
Length | 3.622 in |
Width | 1.528 in |
Details
Number of Rows | 3 |
Features | Hybrid Connector; Sealable; Terminal Position Assurance |
Material | Glass-Filled PBT |
Color | Black |
Application | Power, Signal |
Max. Voltage | 14V DC |
Hole Center to Center | 6.6 mm; 3.8 mm; 6 mm; 8.8 mm |
Number of Contacts | 46 |
Max. Temp. | 125°C |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Mechanical position Indicators, DD51-AN-01.00-S-C2 (DD51)
- SECURITRON Circuit Breaker, BPS, 1A (BPS-24-1)
- WIEGMANN Back Panel, NOVAL Accessory, 14 Gang, Carbon Steel (HW-MP1008CSWW)
- GARDNER BENDER Wire Connector, Winged, Tan, PK100 (10-1H1)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Te Connectivity Headers & Wire Housings