Shop All Headers & Wire Housings
Te Connectivity
40 NOVO MIL/CTR 30DP LEAD FREE
Mfr # 1658622-9
Zoro # G301041204
product price: $3.85
/ea
Sold in multiples of 50 for $192.50
$192.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 2
- Height 15.16 mm
- Standards CSA Certified; UL E28476; UL Recognized
- Material Thermoplastic
- Length 55.37 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1658622-9
- Zoro # G301041204
- Country of Origin Taiwan, Province of China
- Category Headers & Wire Housings
Dimensions
Height | 15.16 mm |
Length | 55.37 mm |
Width | 0.2949 in |
Max. Single Wire Size | 26 AWG |
Max. Insulation Dia. | 0.037 in |
Min. Single Wire Size | 28 AWG |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGUS Cable Carrier, Small, Open, OW1.42In / 36mm (15-025-038-0-3)
- POLARIS Wire Connector, Insulated, 14 AWG, 2 AWG (ITD-2B)
- NOBLES/TENNANT CHARGER PLUG - 350AMP GRAY, 2/0 CONTACTS (1726)
- ANDERSON POWER PRODUCTS Housing, SB 350 For, Red (913-AND)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Te Connectivity Headers & Wire Housings