Shop All Wire Connectors
Te Connectivity
40 DIP PLUG 100CL LEAD FREE
Mfr # 1-746610-9
Zoro # G900945088
Sold in multiples of 50 for $142.50
$142.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Min. Single Wire Size 30 AWG
- Max. Single Wire Size 26 AWG
- Max. Voltage 250V AC
- Height 6.43 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 1-746610-9
- Zoro # G900945088
- Country of Origin China
- Category Wire Connectors
Dimensions
Min. Single Wire Size | 30 AWG |
Max. Single Wire Size | 26 AWG |
Height | 6.43 mm |
Width | 0.278 in |
Length | 55.37 mm |
Max. Insulation Dia. | 0.042 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCHANAN Twist On Wire Connector, 18-10 AWG, PK500 (WT4-B)
- SIEMENS Surge Protector, 3 Phase, 120/240V, 3 Poles, 4, 50kA (TPS3B030500)
- EATON Switch, Maint, Off/On, 1/4 In Tab (XRXAXXXNV1DB)
- APPLETON ELECTRIC 1 -Gang Vertical Weatherproof Cover, 2-13/16" W, 4-9/16" H (FSK-1R-W-A)
- TE CONNECTIVITY Wire Connector, Heat Shrink, 8-16AWG, PK100 (CPGI-SGRS-4-BULK)
- TE CONNECTIVITY Wire Connector, Heat Shrink, 8-16AWG, PK4 (CPGI-SGRS-4-4)
- TE CONNECTIVITY Wire Connector, HeatShrink, 10-18AWG, PK100 (CPGI-SGRS-3-BULK)
- 3M Scotchlok Closed-End Crimp Conn, Nylon, 0.760", PK100 (S-11-A)
- 3M Displacement Connector, 20-18 AWG, PK25 (MGC PK25)
- ANDERSON POWER PRODUCTS Powerpole Contact, #4 ga., 120A, PK50 (123143-050)
- GROTE Double Seal Pigtail, Length: 6 in (66910)
- Te Connectivity Wire Connectors