Shop All Headers & Wire Housings
Te Connectivity
40 AMP MODU MT HSG DR .100CL
Mfr # 1-102394-8
Zoro # G000955949
product price: $4.99
/ea
Sold in multiples of 20 for $99.80
$99.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Number of Rows 2
- Max. Voltage 250V AC
- Height 6.1 mm
- Length 50.8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-102394-8
- Zoro # G000955949
- Country of Origin United States
- Category Headers & Wire Housings
Dimensions
Height | 6.1 mm |
Length | 50.8 mm |
Details
Color | Black |
Item | Connector |
Number of Rows | 2 |
Max. Voltage | 250V AC |
Max. Temp. | 105°C |
Standards | UL E28476; CSA LR7189 |
Hole Center to Center | 2.54 mm |
Terminal Type | Insulation Displacement Crimp |
Material | Thermoplastic |
Connector Type | Receptacle |
Contact Type | Socket |
Current Rating | 3 A |
Flammability Rating | UL 94 V-0 |
Number of Contacts | 40 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Illuminated Push Button, Green, 22mm, LED (3SU1103-0AB40-1FA0)
- HUBBELL 20A Flanged Twist-Lock Receptacle 2P 3W 125VAC (HBL2316)
- SCHNEIDER ELECTRIC Non-Illuminated Annunciator, 22 mm, Black (XB5KSB)
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 15A, 250V AC, Non-Indicating (NON-15)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Te Connectivity Headers & Wire Housings