Shop All Ferrules
Te Connectivity
4 SDL FERRULE BULK PKG
Mfr # 520433-1
Zoro # G500941374
product price: $3.75
/ea
Sold in multiples of 25 for $93.75
$93.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper; Polycarbonate
- Finish Bright
- Color Smoke Gray
- Standards UL, CSA
- Cable Size 0.186 to 0.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 520433-1
- Zoro # G500941374
- Country of Origin United States
- Category Ferrules
Dimensions
Cable Size | 0.186 to 0.2 in |
Details
Item | Ferrule |
Material | Copper; Polycarbonate |
Finish | Bright |
Color | Smoke Gray |
Standards | UL, CSA |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Nonfusible Safety Switch, General Duty, 240V AC, 3PST, 200 A, NEMA 1 (GNF324)
- ZORO SELECT Strut Chan, 3ft.L, Stndrd, 304 Stnlss Steel (FS-500SS ST4 36.00)
- PANDUIT Lay in Lug, Aluminum, 14-4 AWG (LIAC4-22-C)
- VICTRON ENERGY Power Inverter, Pure Sine Wave, 400 W Peak, 250 W Continuous, 1 Outlets (PIN482510500)
- ECLIPSE TOOLS Wire Ferrule, White, 20 AWG, PK100 (701-029-100)
- SANITUBE Tank Weld Ferrule Light Duty 316L, 2 (14WLMP6-200)
- KNIPEX End Ferrules, 12 AWG (4.0mm2) Twi, PK50 (97 99 375)
- ECLIPSE TOOLS Wire Ferrule, Uninsulated, 10 AWG, PK500 (701-063)
- MIDWEST FASTENER 1/8" Aluminum Rope Ferrules 1 12PK (74701)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.843"L, Brass, PK25 (B-875-SP1)
- PANDUIT Ferrule, 18 AWG, PP, 13/32in., PK500 (FSD77-8-DSL2)
- Te Connectivity Wire Connectors & Disconnects