Shop All Wire Terminals
Te Connectivity
4 POS. FASTIN-FASTON CONN. TAB HOUSING R
Mfr # 293009-1
Zoro # G100941859
product price: $1.35
/ea
Sold in multiples of 150 for $202.50
$202.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Color Natural
- Application Power and Signal, Wire and Cable
- Max. Temp. 221 Degrees F
- Mounting Type Panel; Panel Mount Feature; Latches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 293009-1
- Zoro # G100941859
- Country of Origin China
- Category Wire Terminals
Details
Insulation Color | Natural |
Application | Power and Signal, Wire and Cable |
Max. Temp. | 221 Degrees F |
Mounting Type | Panel; Panel Mount Feature; Latches |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Cat6 Cable, Snagless, Molded, M/M, Green, 6ft (N201-006-GN)
- HUBBELL 20A Single Explosion Proof Receptacle 120 VAC 5-20R (UGRA20231)
- COPE Hold Down Clamp, Aluminum (9131A)
- SCHNEIDER ELECTRIC Antimicrobial Flush mounted selector switch head, Harmony XB5, plastic, black, 30mm, 2 positions, spring return right to left (ZB5FD4)
- POWER FIRST 12-10 AWG Vinyl Ring Terminal 1/4" Stud PK50 (24C961)
- KABLE KONTROL Kable Kontrol® Electrical Wire Connectors Nuts - Non - Winged - Fits Wire 18 - 16 AWG - 100 Pcs - Blue (WNUT-72-BL-100)
- 3M 16-14 AWG Vinyl Locking Fork Terminal #8 Stud PK25 (LFV14-8Q)
- POWER FIRST 12-10 AWG Heat-Shrink Ring Terminal #10 Stud PK25 (4FRE9)
- POWER FIRST 16-14 AWG Non-Insulated Locking Fork Terminal #8 Stud PK100 (5WHD0)
- ANCOR 16-14 Gauge - 3/8" Heat Shrink Ring Terminal - 25-Pack (311625)
- POWER FIRST 16-14 AWG Non-Insulated Ring Terminal 5/16" Stud PK100 (24C836)
- Te Connectivity Wire Connectors & Disconnects