Shop All Headers & Wire Housings
Te Connectivity
4 Pos Dia 2.5 Socket Connector Hsg
Mfr # 3-1719434-1
Zoro # G005979339
Sold in multiples of 35 for $92.75
$92.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass-Filled PBT
- Height 32.8 mm
- Width 1.22 in
- Features Sealable
- Length 32.8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 3-1719434-1
- Zoro # G005979339
- Country of Origin Hungary
- Category Headers & Wire Housings
Dimensions
Height | 32.8 mm |
Width | 1.22 in |
Length | 32.8 mm |
Details
Material | Glass-Filled PBT |
Features | Sealable |
Color | Green |
Flammability Rating | UL 94 HB |
Max. Temp. | 120°C |
IP Rating | IP67, IP69K |
Max. Voltage | 48V DC |
Hole Center to Center | 7 mm |
Number of Contacts | 4 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Selector Switch, 3 Pos, 30 mm, Black (XB5FD33)
- TRIPP LITE AC to DC Converter, 120V AC to 13.8V DC, 60 Hz (PR 60)
- GLOBAL INDUSTRIAL 6-Outlet Power Strip, 6' Cord 14/3 Lighted Switch, 1200 Joule surge, 15A, 1875W ETL (500796)
- MASTER APPLIANCE Butt Splice Connector Jar, 14-60 AWG, Blu (11547)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings