Shop All PCB Connectors
Te Connectivity
3X7 MTE SHRD PIN SR POL .100CL
Mfr # 5-103946-6
Zoro # G201044787
product price: $4.15
/ea
Sold in multiples of 1296 for $5,378.40
$5,378.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 2.39 in
- Min. Single Wire Size 26 AWG
- Material Thermoplastic
- Max. Voltage 267V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 5-103946-6
- Zoro # G201044787
- Country of Origin Mexico
- Category PCB Connectors
Dimensions
Length | 2.39 in |
Min. Single Wire Size | 26 AWG |
Height | 0.66 mm |
Max. Single Wire Size | 22 AWG |
Details
Item | Connector |
Color | Black |
Material | Thermoplastic |
Max. Voltage | 267V |
Standards | UL E28476; CSA LR7189 |
Number of Rows | 1 |
Terminal Type | Insulation Displacement Crimp |
Connector Type | Plug |
Hole Center to Center | 2.54 mm |
Current Rating | 3 A |
Connection Material | Phosphor Bronze |
Number of Contacts | 7 |
Contact Type | Pin |
Flammability Rating | UL 94 V-0 |
Connector Terminates To | Wire & Cable |
Terminal Finish | Tin Plated |
Max. Temp. | 105°C |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN CC Class, Time-Delay, 17.5A, 600V AC, Non-Indicating (ATDR17-1/2)
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 30 in W, 8 in D, NEMA 4; 12; 13, Hinged (CSD24308)
- 3M Female Disconnect, Yellow, 12to10AWG, PK25 (MNHU10-250DFIX)
- TEMPCO High temp Lead Wire, 18 Ga, Max Temp 482 F (LDWR-1046)
- MARSHALL STAMPING ExtendOPost Series Jack Post, 4 ft 5 in to 7 ft 9 in (JP79)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- Te Connectivity Wire Connectors & Disconnects