Shop All Power Relays
Te Connectivity
3SBM5004N5=RELAY
Mfr # 7-1617349-8
Zoro # G900980140
original price:
$1,016.78
10% off
Free Shipping & Returns
$914.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 6V DC
- Contact Form - Relay 4 Form C, 4PDT, 4 C/O
- Power Consumption - Relay 973 mW
- Electrical Connection - Power Relay PC Pins
- Features Double Coil Latching; Coil Suppression Diode; Hermetically Sealed Enclosure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 7-1617349-8
- Zoro # G900980140
- Country of Origin United States
- Category Power Relays
Details
Item - Relay | Military/Aerospace High Performance Relay |
Coil Volts | 6V DC |
Contact Form - Relay | 4 Form C, 4PDT, 4 C/O |
Power Consumption - Relay | 973 mW |
Electrical Connection - Power Relay | PC Pins |
Features | Double Coil Latching; Coil Suppression Diode; Hermetically Sealed Enclosure |
Coil Type | Polarized, Bistable |
Mounting Type | Printed Circuit Board |
Coil Resistance | 37 Ω |
Operating Temp. Range | -65 to 125°C |
Contact Rating | 2A |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller, SPDT, 10A @ 300V AC, Actuator Location: Top (9007MS02S0200)
- SPORTSMAN Generator Wheel Kit Assembly For 4000W Sportsman Generators (GENWHKIT)
- CABLOFIL Wire Mesh Cable Tray, 12x2In, 10 Ft (CF54/300EZ)
- SCHNEIDER ELECTRIC Unmarked legend 18x27mm for legend holder 30x50mm, Harmony XB4, 1 black side, 1 red side (ZBY5101)
- DAYTON Enclosed Power Relay, 3PDT, 24VDC, Coil (1EGH1)
- DAYTON Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 24V DC, 8 Pins, 2 Poles (1EJH3)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 4 Pin, 24VDC, SPST-NO (9AS3D24)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Side Flange) Mounted, DPDT, 24V AC, 8 Pins, 2 Poles (389FXBXC1-24A)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 100/120V AC, 4 Pins, 1 Poles (G7L-1A-BUBJ-CB-AC100/120)
- MURR ELEKTRONIK EMPARRO POWER SUPPLY 1-PHASE, IN: 100-240VAC OUT: 24-28VDC/20A, Power Boost, Alarm Contact (85442)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 240V AC, 6 Pins, 2 Poles (725BXXSC3ML-240A)
- Te Connectivity Electrical Relays