Shop All Power Relays
Te Connectivity
3SBM1069A2 = M39016/31-001M
Mfr # 1617086-4
Zoro # G800983258
original price:
$1,646.83
4% off
Free Shipping & Returns
$1,569.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 6V DC
- Contact Form - Relay 4 Form C, 4PDT, 4 C/O
- Power Consumption - Relay 973 mW
- Electrical Connection - Power Relay PC Pins
- Features Double Coil Latching; Hermetically Sealed Enclosure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 1617086-4
- Zoro # G800983258
- Country of Origin United States
- Category Power Relays
Details
Item - Relay | Military/Aerospace High Performance Relay |
Coil Volts | 6V DC |
Contact Form - Relay | 4 Form C, 4PDT, 4 C/O |
Power Consumption - Relay | 973 mW |
Electrical Connection - Power Relay | PC Pins |
Features | Double Coil Latching; Hermetically Sealed Enclosure |
Mounting Type | Printed Circuit Board |
Operating Temp. Range | -65 to 125°C |
Contact Rating | 2A |
Coil Resistance | 37 Ω |
Coil Type | Polarized, Bistable |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Contactor Bi Directional Limiting Diode (LAD4TBDL)
- TELEMECANIQUE SENSORS Inductive Sensor 24V 20Ma Xs +Options (XS4P18AB120)
- HUBBELL WIRING 3/4 in. SwivelLok Multi-Position Non-Metallic Liquid Tight Connector (PS0759NGY)
- NITE IZE 64" L Gear Tie OR (GT64-31-R3)
- ALLEN BRADLEY Power Supply 1756PB72 (1756-PB72)
- SCHNEIDER ELECTRIC Open Power Relay, 4 Pin, 12VDC, SPST-NO (199DBX-2)
- DAYTON Open Power Relay, Surface Mounted, DPDT, 24V DC, 8 Pins, 2 Poles (5Z548)
- OMRON Enclosed Power Relay, 4 Pn, 240VAC, SPST-NO (G7L-1A-TUBJ-CB-AC200/240)
- OMRON Enclosed Power Relay, Bracket Mounted, DPST-NO, 24V AC, 6 Pins, 2 Poles (G7L-2A-BJ-CB-AC24)
- DAYTON Open Power Relay, Surface Mounted, DPST-NO, 208V AC, 6 Pins, 2 Poles (5YZ76)
- OMRON Enclosed Power Relay, 4Pin, 120VAC, SPST-NO (G7L-1A-BJ-CB-AC100/120)
- Te Connectivity Electrical Relays