Shop All Power Relays
Te Connectivity
3SBH1227A2 = M39016/53-008M
Mfr # 2-1617076-4
Zoro # G300983895
product price: $884.99
/ea
Free Shipping & Returns
$884.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 18V DC
- Contact Form - Relay 4 Form C, 4PDT, 4 C/O
- Power Consumption - Relay 1157 mW
- Electrical Connection - Power Relay PC Pins
- Features Coil Suppression Diode; Hermetically Sealed Enclosure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2-1617076-4
- Zoro # G300983895
- Country of Origin United States
- Category Power Relays
Details
Item - Relay | Military/Aerospace High Performance Relay |
Coil Volts | 18V DC |
Contact Form - Relay | 4 Form C, 4PDT, 4 C/O |
Power Consumption - Relay | 1157 mW |
Electrical Connection - Power Relay | PC Pins |
Features | Coil Suppression Diode; Hermetically Sealed Enclosure |
Coil Resistance | 280 Ω |
Mounting Type | Printed Circuit Board |
Operating Temp. Range | -65 to 125°C |
Coil Type | Non-Polarized, Monostable |
Contact Rating | 2A |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Brown (P1)
- BELL OUTDOOR Electrical Box Cover, Round, 3 Gang, Round, Die-Cast Aluminum, Lampholder and Cluster (5197-1)
- MERSEN Semiconductor Fuse, A15QS Series, 300A, Fast-Acting, 150V AC, Bolt-On (A15QS300-4)
- WBOX HOLDUP BTN MOM SPDT 3 SCR (0E-HBMOMSD3T)
- OMRON 120VAC Enclosed Power Relay, 6 Pn, DPST-NO (G7L-2A-TUBJ-CB-AC100/120)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, SPDT, 120V AC, 5 Pins, 1 Poles (8501CO15V20)
- DAYTON Enclosed Power Relay, Surface (Side Flange) Mounted, 3PDT, 120V AC, 11 Pins, 3 Poles (1EGF6)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Side Flange) Mounted, SPDT, 24V AC, 5 Pins, 1 Poles (389FXAXC1-24A)
- OMRON Enclosed Power Relay, 4 Pn, 240VAC, SPST-NO (G7L-1A-TUBJ-CB-AC200/240)
- OMRON Enclosed Power Relay, Bracket Mounted, DPST-NO, 100/120V AC, 6 Pins, 2 Poles (G7L-2A-BJ-CB-AC100/120)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 24V AC, 8 Pins, 2 Poles (92S11A22D-24A)
- Te Connectivity Electrical Relays