Shop All Power Relays
Te Connectivity
3SBC2021A2=M39016/13-076P
Mfr # 7-1617347-7
Zoro # G900984407
Sold in multiples of 20 for $6,879.80
Free Shipping & Returns
$6,879.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 12V DC
- Contact Form - Relay 2 Form C, DPDT, 2 C/O
- Power Consumption - Relay 686 mW
- Electrical Connection - Power Relay PC Pins
- Features Hermetically Sealed Enclosure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 7-1617347-7
- Zoro # G900984407
- Country of Origin United States
- Category Power Relays
Details
Item - Relay | Military/Aerospace High Performance Relay |
Coil Volts | 12V DC |
Contact Form - Relay | 2 Form C, DPDT, 2 C/O |
Power Consumption - Relay | 686 mW |
Electrical Connection - Power Relay | PC Pins |
Features | Hermetically Sealed Enclosure |
Coil Type | Non-Polarized, Monostable |
Contact Rating | 2A |
Coil Resistance | 210 Ω |
Mounting Type | Printed Circuit Board |
Operating Temp. Range | -65 to 125°C |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 500mA, 250V AC, 35A at 250V AC, 10kA at 125V AC (BP/GMA-500MA)
- FLUKE NETWORKS Fiber Optic Cleaning Supplies (NFC-KIT-BOX)
- EATON B-LINE Flange Clip, Steel, Zinc Phosphate (BE-2-4)
- LITTELFUSE Midget Fuse, FLM Series, Time-Delay, 1A, 250V AC, Non-Indicating, 10kA at 250VAC (FLM001)
- KING ELECTRIC Transformer Relay 240V-24V 6000W Per Pole 25Amp 2 Circuit, With A 24V - 208/240V Transformer (RC840T-240/U)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 4 Pin, 24VAC, SPST-NO (9AS3A24)
- SCHNEIDER ELECTRIC Open Power Relay, 4 Pin, 12VDC, SPST-NO (199DBX-2)
- DAYTON Enclosed Power Relay, Surface (Side Flange) Mounted, SPDT, 120V AC, 5 Pins, 1 Poles (1A489)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 24V DC, 6 Pins, 2 Poles (92S7D22D-24D)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPST-NO, 120V AC, 6 Pins, 2 Poles (199AX-9)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPDT, 120V AC, 8 Pins, 2 Poles (8501CO16V20)
- Te Connectivity Power Relays