Shop All Power Relays
Te Connectivity
3SBC2017A2 = M39016/13-072P
Mfr # 2-1617073-0
Zoro # G800983791
product price: $303.99
/ea
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 26.5V DC
- Contact Form - Relay 2 Form C, DPDT, 2 C/O
- Power Consumption - Relay 520 mW
- Electrical Connection - Power Relay PC Pins
- Features Hermetically Sealed Enclosure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2-1617073-0
- Zoro # G800983791
- Country of Origin United States
- Category Power Relays
Details
Item - Relay | Military/Aerospace High Performance Relay |
Coil Volts | 26.5V DC |
Contact Form - Relay | 2 Form C, DPDT, 2 C/O |
Power Consumption - Relay | 520 mW |
Electrical Connection - Power Relay | PC Pins |
Features | Hermetically Sealed Enclosure |
Contact Rating | 2A |
Operating Temp. Range | -65 to 125°C |
Coil Type | Non-Polarized, Monostable |
Mounting Type | Chassis Mount |
Coil Resistance | 1350 Ω |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REIKU Connector, 1.410 in., Black, Nylon (VPGRB-29N06)
- ZORO SELECT Strut Chan, 5 ft. L, Solid, Aluminum, 14 ga. (FS-500 AL 60.00)
- ABB Wiring Duct, Narrow Slot Wall, Wht, 6 ft. L (TYD15X2NPW6)
- REMKE Cord Grip, Alum, 3" NPT, 2.188-2.312 (RSR-8737)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 200/240V AC, 4 Pins, 1 Poles (G7L-1A-BUBJ-CB-AC200/240)
- SIEMENS Open Power Relay Heavy Duty DPST, Mag Bl (3TX7130-0RF03)
- SCHNEIDER ELECTRIC Slim Interface Relay, DIN-Rail Mounted, SPDT, 24V DC, 5 Pins (RSL1PRBU)
- KING ELECTRIC Transformer Relay 240V-24V 6000W Per Pole 25Amp 2 Circuit, With A 24V - 208/240V Transformer (RC840T-240/U)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 4 Pin, 24VAC, SPST-NO (9AS3A24)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, SPST-NO, 24V AC, 4 Pins, 1 Poles (199ADX-3)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, DPST-NO, 100/120V AC, 6 Pins, 2 Poles (G7L-2A-BUBJ-CB-AC100/120)
- Te Connectivity Power Relays