Shop All Power Relays
Te Connectivity
3SAT1309A2=M5757/13-092
Mfr # 4-1617522-1
Zoro # G900984322
product price: $2,358.99
/ea
Free Shipping & Returns
$2,358.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 40V DC
- Contact Form - Relay 2 Form C, DPDT, 2 C/O
- Power Consumption - Relay 160 mW
- Electrical Connection - Power Relay Solder Hook Terminal
- Features Hermetically Sealed Enclosure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 4-1617522-1
- Zoro # G900984322
- Country of Origin United States
- Category Power Relays
Details
Item - Relay | Military/Aerospace High Performance Relay |
Coil Volts | 40V DC |
Contact Form - Relay | 2 Form C, DPDT, 2 C/O |
Power Consumption - Relay | 160 mW |
Electrical Connection - Power Relay | Solder Hook Terminal |
Features | Hermetically Sealed Enclosure |
Coil Type | Non-Polarized, Monostable |
Contact Rating | 2A |
Operating Temp. Range | -65 to 125 °C |
Mounting Type | Chassis Mount |
Coil Resistance | 10000 Ω |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wall Switch, 15A, Ivory, 3-Way Type, 1/2 HP (RS315I)
- X1 TOOLS 5/8 Rubber Harness Grommet 80 Grommets by X1 Tools (X1E-CON-GRO-RUB-0625x80)
- TECHFLEX Woven Wrap, F6, 1/4", Black (F6W0.25BK)
- MARINCO Sealing Collar w/Threaded Ring - 50A (510R)
- DAYTON Open Power Relay, 4 Pin, 24VDC, SPST-NO (5YZ78)
- OMRON Enclosed Power Relay, 6 Pin, 24VDC, DPST-NO (G7L-2A-BJ-CB-DC24)
- OMRON Enclosed Power Relay, 10Pin, 240VAC, 3PST (G7J-3A1B-T-W1-AC200/240)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 120V AC, 6 Pins, 2 Poles (RPF2AF7)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 240V AC, 4 Pins, 1 Poles (9AS3A240)
- OMRON Enclosed Power Relay, Bracket Mounted, DPST-NO, 200/240V AC, 6 Pins, 2 Poles (G7L-2A-BJ-CB-AC200/240)
- MURR ELEKTRONIK MDD DC/DC-CONVERTOR SWITCH MODE, IN: 24VDC OUT: 5V/1, 5ADC (85657)
- Te Connectivity Power Relays