Shop All Headers & Wire Housings
Te Connectivity
3POS UMNL CAP HSG V0 GW
Mfr # 2178474-2
Zoro # G000956892
product price: $0.42
/ea
Sold in multiples of 250 for $105.00
$105.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- For Use With MATE-N-LOK II Housings
- Number of Rows 1
- Material Nylon, GWT, Polyamide
- Features Panel Mount Feature
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2178474-2
- Zoro # G000956892
- Country of Origin Italy
- Category Headers & Wire Housings
Details
Item | Housing |
Color | Natural |
For Use With | MATE-N-LOK II Housings |
Number of Rows | 1 |
Material | Nylon, GWT, Polyamide |
Features | Panel Mount Feature |
Application | Power, Signal |
Standards | CSA Certified; UL E28476; UL Recognized |
Connector Terminates To | Wire & Cable |
Number of Contacts | 3 |
Max. Temp. | 105°C |
Terminal Type | Crimp |
Hole Center to Center | 6.35 mm |
Contact Type | Pin |
Flammability Rating | UL 94 V-0 |
Max. Voltage | 600V AC |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Extruded, Rubber Bumper Stop, 36" (BS-36)
- BLACK BOX Gigatrue Cat6 Channel 550-Mhz Patch Cabl (EVNSL649-0002)
- DAYTON Pendant Station, Yellow, 2 Speed (20C805)
- BERGEN INDUSTRIES Triple Tap, Extension Cord, 15A, 50 ft, 14/3 (OC501433T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Te Connectivity Headers & Wire Housings