Shop All Headers & Wire Housings
Te Connectivity
3POS TAB 1.6X0.6 TAB HSG ASSY
Mfr # 2-1703843-1
Zoro # G300956899
product price: $2.15
/ea
Sold in multiples of 40 for $86.00
$86.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Height 1.1732 in
- Number of Rows 1
- Length 37.5 mm
- Width 1.8524 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2-1703843-1
- Zoro # G300956899
- Country of Origin Germany
- Category Headers & Wire Housings
Dimensions
Height | 1.1732 in |
Length | 37.5 mm |
Width | 1.8524 in |
Details
Color | Gray |
Number of Rows | 1 |
Material | Glass-Filled PBT |
Features | Terminal Position Assurance |
IP Rating | IP67 |
Hole Center to Center | 4 mm |
Flammability Rating | UL 94 V-0 |
Max. Voltage | 42V DC |
Max. Temp. | 140°C |
Number of Contacts | 3 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 6A, 125V AC, 10kA at 125V AC (BP/GMA-6A)
- PRIME 4-Outlet Wall Tap with Corded Remote Switch (PBFSTAP)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 100 ft. YL, Max. Voltage: 60V (87-7011)
- INTERMATIC Timer, Spring Wound (FF6H)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- Te Connectivity Headers & Wire Housings