Shop All Headers & Wire Housings
Te Connectivity
3POS Plug Housing for GIC 2.0 EV
Mfr # 1971030-3
Zoro # G400956638
product price: $0.09
/ea
Sold in multiples of 2400 for $216.00
$216.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Number of Rows 1
- Material Nylon
- Application Signal
- Hole Center to Center 2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1971030-3
- Zoro # G400956638
- Country of Origin China
- Category Headers & Wire Housings
Details
Item | Connector |
Color | Natural |
Number of Rows | 1 |
Material | Nylon |
Application | Signal |
Hole Center to Center | 2 mm |
Connector Type | Plug |
Connector Terminates To | Printed Circuit Board |
Number of Contacts | 3 |
Max. Voltage | 50V AC |
Max. Temp. | 105°C |
Contact Type | Socket |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Elbow, 90 deg., ETM, 3/4in, 12inL, 304 SS (S10790EL00)
- DAYTON Contact Block, 10 A, NC (20C817)
- POWER FIRST 22-16 AWG Heat-Shrink Ring Terminal #10 Stud PK25 (5WHJ1)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Brown (GFRTW20)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Te Connectivity Headers & Wire Housings