Shop All Voice & Data Jacks
Te Connectivity
3POS MQS REC COD B
Mfr # 2-1718346-1
Zoro # G401034366
product price: $0.23
/ea
Sold in multiples of 400 for $92.00
$92.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Number of Positions 3
- Length 9.6 mm [ .378 in ]
- Height 6.2 mm [ .244 in ]
- Width 16.7 mm [ .657 in ]
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2-1718346-1
- Zoro # G401034366
- Country of Origin Germany
- Category Voice & Data Jacks
Dimensions
Length | 9.6 mm [ .378 in ] |
Height | 6.2 mm [ .244 in ] |
Width | 16.7 mm [ .657 in ] |
Mating Tab Width | .63 mm [ .025 in ] |
Details
Color | Natural |
Number of Positions | 3 |
Operating Temperature Range | -40 to 80 °C [ -40 to 176 °F ] |
Primary Locking Feature | On the terminal |
Pitch | 2.54 mm [ .1 in ] |
Serviceable | No |
UL Flammability Rating | UL 94-HB |
Cable Exit Angle | 180° |
Connector System | Wire-to-Wire |
Polarized | Yes |
Terminal Position Assurance | Yes |
Number of Rows | 1 |
Strain Relief | No |
Body Material | PBT GF |
Connector Style | Housing for female terminals |
Sealed | No |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGILUX 4 way DC Power Splitter Cable Barrel Plug 5.5mm x 2.1mm 1 Female to 4 Male Black, PK 2 (ACS004-02)
- SCHNEIDER ELECTRIC Selector Switch Knob, Lever, Blue, 30mm (9001L8)
- MELTRIC 33-38043 INLET (33-38043)
- LINEBACKER Cable Protector, Drop Over, 1 Channel, 3ft. (CP1X225-GP-DO-O)
- PANDUIT Module, Cat6, Utp, 8p8w, Universal, Ig, Tg (CJ688TGIG)
- SWE-TECH 3C Keystone Insert, White, Phone Jack, Tooless, RJ11 / RJ12 Female to Wire Insert (FWT331-120WH)
- LEGRAND Rj45 (8P8C) Coupler Keystone Insert Module - White (03677)
- PANDUIT Module, Cat6a, Utp, 8p8w, Unvi, Or (CJ6X88TGOR)
- FASTWAY Fastway 88-00-6500 FLIP Jack Foot - 6" (88-00-6500)
- HUBBELL PREMISE WIRING AV Connector, 5E, Black (SFC5EBK)
- BESTLINK NETWARE Cat5/Cat6 RJ45 110 Type Shielded Keystone Jacks (101709BK)
- Te Connectivity Voice & Data Jacks