Shop All Headers & Wire Housings
Te Connectivity
3POS. AMP MCP1.5k REC HSG CODC
Mfr # 3-1418448-2
Zoro # G100956211
product price: $1.69
/ea
Sold in multiples of 65 for $109.85
$109.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 1.211 in
- Number of Rows 1
- Width 0.728 in
- Length 36 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 3-1418448-2
- Zoro # G100956211
- Country of Origin Switzerland
- Category Headers & Wire Housings
Dimensions
Height | 1.211 in |
Width | 0.728 in |
Length | 36 mm |
Details
Color | Black |
Number of Rows | 1 |
Material | Glass-Filled PBT |
Flammability Rating | UL 94 V-0 |
Max. Temp. | 140°C |
Max. Voltage | 42V DC |
IP Rating | IP67 |
Hole Center to Center | 4 mm |
Number of Contacts | 3 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 2-1/2'' Rigid Strut Clamp, 25PK (SC250R)
- HILLMAN 100' 14Ga Galv Wire (122065)
- LEVITON Electrical Plugs Wht Angle Cap (101AN-W)
- EATON Cutler-Hammer Selector Switch with Contacts, 2 Position (10250T723BL)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings