Shop All Terminal Blocks
Te Connectivity
3POS 3.5MM TOP ENTRY SCREWLESS CONN.
Mfr # 2-2834026-6
Zoro # G001037422
product price: $0.73
/ea
Sold in multiples of 1862 for $1,359.26
$1,359.26
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Connector Assembly
- Number of Positions 3
- Sealable No
- Operating Voltage 300 VAC
- Contact Current Rating (Max) 6A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2-2834026-6
- Zoro # G001037422
- Country of Origin Taiwan, Province of China
- Category Terminal Blocks
Dimensions
Wire/Cable Size | 20 to 14 AWG |
Details
Connector Type | Connector Assembly |
Number of Positions | 3 |
Sealable | No |
Operating Voltage | 300 VAC |
Contact Current Rating (Max) | 6A |
Agency/Standard | UL |
Connector & Contact Terminates To | Printed Circuit Board |
Connector Style | Receptacle |
Termination Method to Printed Circuit Board | Through Hole |
Mounting Angle | Vertical |
Contact Termination Area Plating Material | Tin-Lead over Nickel |
Product Type | Connector |
Contact Termination Area Plating Finish | Matte |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Raceway, Series 4000, 10 ft., Ivory (V4000B-10)
- AC WORKS NEMA L16-20R 3-Phase 20A 480V 4-Prong Locking Female Connector with UL, C-UL Approval in Black (ASL1620R-BK)
- ZORO SELECT One Hole Lug Compress Connector, 2/0 AWG (24D002)
- RACO Electrical Box Cover, Square, 2 Gang, Square, Galvanized Zinc, Single Receptacle (801C)
- PHOENIX CONTACT Box of 50 Terminal and Contact Block (968923 UK 5 N)
- ZORO SELECT Terminal Strip, 15A, 16 Pole, 300VAC (6ZEG3)
- PHOENIX CONTACT Terminal And Contact Block, UK 5HESI 3004100 (UK 5-HESI 3004100)
- SCHNEIDER ELECTRIC Trnnl Blk, Screw Clmp Tech Grndg Blk (NSYTRV42PE)
- SQUARE D Terminal Blocks, 30 A, 26 AWG, 10 AWG (NSYTRV42BK)
- DISCO Blue Nyln Crimp Terminal #6 Stud/Ring Type 16-14 G Wire PK10 (12148PK)
- ZORO SELECT Terminal Strip, 30A, 7 Pole, 600VAC (6ZEJ2)
- Te Connectivity Power Distribution Blocks & Terminal Blocks