Shop All Terminal Block Accessories
Te Connectivity
3PCV-08-006=3PCV-ASSY
Mfr # 5-1437646-7
Zoro # G400985003
product price: $4.39
/ea
Sold in multiples of 5000 for $21,950.00
$21,950.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2.05 in
- Color Black
- Voltage 300 V
- Number of Positions 8
- Terminal Material Copper Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 5-1437646-7
- Zoro # G400985003
- Country of Origin Taiwan, Province of China
- Category Terminal Block Accessories
Dimensions
Length | 2.05 in |
Screw Size | M3 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Photoelectric Sensor, Rectangular, Diffuse (E3Z-LS81)
- EATON BUSSMANN Open Fuse Block, 1 Poles, 101 to 200A Amp Range, 600V AC/600V DC Volt Rating (C5268-3)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Black (ZB4BH02)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 3 Pos, Keyd (ZB4BG3)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL23)
- ZORO SELECT Cover, Terminal Strip, 12 Pole, Clear (6YH97)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red, PK10 (NSYTRAL610)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL410)
- SQUARE D Jumper, 6 Pole, 3.10 in L, Mfr. No. 9080GC6 (9080GH75)
- SCHNEIDER ELECTRIC End Barrier, Screw Terminal (NSYTRACE24)
- BLUE SEA SYSTEMS Blue Sea 9216 Terminal Block Jumper f/2600 Series Blocks (9216)
- Te Connectivity Terminal Block Accessories