Shop All Terminal Block Accessories
Te Connectivity
3PCR-10-006=3PCR ASSY
Mfr # 1-1546119-5
Zoro # G900983073
product price: $7.15
/ea
Sold in multiples of 15 for $107.25
$107.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 2.55 in
- Voltage 300 V
- Centerline (Pitch) .25 in
- Current Rating (Max) 1A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-1546119-5
- Zoro # G900983073
- Country of Origin United States
- Category Terminal Block Accessories
Dimensions
Length | 2.55 in |
Screw Size | M3 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Switch body, TeSys Control, 3 poles, 20A (V01)
- INSTALLBAY BY METRA FUSEHOLDER AGU 4/8 GAUGE (FHAGU)
- ALLIED TUBE & CONDUIT Rigid Conduit, 4 In., 10 ft. L, Steel (858971)
- EATON Toggle Switch, SPDT, 10A @ 250V, Screw (7509K5)
- SCHNEIDER ELECTRIC Partition Plate, Screw Terminal (NSYTRAP22)
- SQUARE D Clip In Marking Strip, Nylon, 10, White (NSYTRAB630)
- SQUARE D Vertical Bridge, Copper, Plastic, Black (NSYTRALV24)
- BLUE SEA SYSTEMS Blue Sea 9216 Terminal Block Jumper f/2600 Series Blocks (9216)
- DIODE LED Terminal Block Connector, 8Mm Screw Down, Tape-To-Wire - Pack Of 5 (DI-TB8-CONN-TTW-5)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red, PK10 (NSYTRAL610)
- SQUARE D END COVER, TRV, Plastic, ScrewMount (NSYTRACE26)
- Te Connectivity Power Distribution Blocks & Terminal Blocks