Shop All Terminal Blocks
Te Connectivity
3PCR-02-008=3PCR TRI-BARRIER
Mfr # 1546525-2
Zoro # G500974044
Sold in multiples of 70 for $83.30
$83.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 300 V
- Length 1.57 in
- Color Black
- Screw Head Type Wire Clamp Combo Head
- Screw Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 1546525-2
- Zoro # G500974044
- Country of Origin United States
- Category Terminal Blocks
Dimensions
Length | 1.57 in |
Screw Size | M3 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 15A Midget Locking Plug 2P 3W 120VAC ML-2P BK (HBL7594)
- GE Molded Case Circuit Breaker, TED Series 100A, 3 Pole, 600V AC (TED136100WL)
- NVENT CADDY Square Channel Washer, 1/2 In, Steel (F150000EG)
- MERSEN Fuse, RK5 Class, TR-R Series, Time Delay, 3A, 250V AC, Nonindicating (TR3R)
- POCOMM Pocomm PP8X3 3 RG8X Jumper With 2 Pl259 Connectors (PP8X3)
- WEIDMULLER Box of 50 Terminal and Contact Block (1608620000)
- ADVANTECH TB5P508SR-2PK - 5 POS TERM BLOCK 5.08MM WITH STRAIN RELIEF - 2 PK (BB-TB5P508SR-2PK)
- HONEYWELL V8043E1412 24V 3/4" Zone Valve (V8043E1412)
- AUTOMATION SYSTEMS INTERCONNECT Glass Fuse Terminal Block With 24V Indication, Holder For 5x20mm Glass Fuse, 10-PK (ASIUK5HESILED24)
- SQUARE D Terminal Block, Gray (9080GME6)
- SQUARE D SCREW TERMINAL, 50 A (NSYTRV62BL)
- Te Connectivity Terminal Blocks