Shop All Headers & Wire Housings
Te Connectivity
3P PLUG VAL-U-LOK SR PM V0
Mfr # 1586102-3
Zoro # G000955239
Sold in multiples of 7000 for $1,960.00
$1,960.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Number of Rows 1
- Height 7.4 mm
- Width 0.94 in
- Length 13.8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 1586102-3
- Zoro # G000955239
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Height | 7.4 mm |
Width | 0.94 in |
Length | 13.8 mm |
Max. Insulation Dia. | 0.122 in |
Details
Item | Housing |
Material | Nylon |
Number of Rows | 1 |
Color | White |
Application | Power, Signal |
Standards | CSA Certified; UL E28476; UL Recognized |
Features | Circuit Identification Feature |
Hole Center to Center | 4.2 mm |
Terminal Type | Crimp |
Contact Type | Pin |
Max. Temp. | 105°C |
Max. Voltage | 600V AC |
Connector Terminates To | Wire & Cable |
Flammability Rating | UL 94 V-0 |
Number of Contacts | 3 |
Wire Type | Discrete |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 1.5"x50Ft Non Metallic Flexible Liquid Tight Electrical Conduit (LT112050)
- VELVAC 16-14 AWG Heat-Shrink Fork Terminal #6 Stud PK10 (37322)
- SQUARE D Pendant Push Button Station, Up/Down, 2NO, Mechanical Interlock, 1/3/3R/4/4X, Yellow (9001BW92Y)
- RACO Grounding Bushing, 1-61/64" L, 2" Conduit (1218)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings