Shop All Headers & Wire Housings
Te Connectivity
3P PLUG VAL-U-LOK SR FH V0
Mfr # 1586104-3
Zoro # G400955341
product price: $0.41
/ea
Sold in multiples of 250 for $102.50
$102.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Number of Rows 1
- Height 7.4 mm
- Width 0.94 in
- Length 0.543 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1586104-3
- Zoro # G400955341
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Height | 7.4 mm |
Width | 0.94 in |
Length | 0.543 in |
Max. Insulation Dia. | 0.122 in |
Details
Item | Housing |
Material | Nylon |
Number of Rows | 1 |
Color | White |
Features | Circuit Identification Feature |
Standards | CSA Certified; UL E28476; UL Recognized |
Application | Power, Signal |
Terminal Type | Crimp |
Wire Type | Discrete |
Number of Contacts | 3 |
Max. Temp. | 105°C |
Flammability Rating | UL 94 V-0 |
Connector Terminates To | Wire & Cable |
Contact Type | Pin |
Max. Voltage | 600V AC |
Hole Center to Center | 4.2 mm |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Extreme Rubber Cable Protectors - RPS (CP-RPS-212-YL)
- WBOX HOLDUP BTN MOM SPDT 3 SCR (0E-HBMOMSD3T)
- NVENT HOFFMAN Carbon Steel Enclosure, 10 in H, 10 in W, 6 in D, NEMA 1, Screw On (ASE10X10X6)
- ALLEN BRADLEY IO Module 5069IB16 (5069-IB16)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings