Shop All Headers & Wire Housings
Te Connectivity
3P PLUG SR VAL-U-LOK PM GW
Mfr # 2029110-3
Zoro # G800956467
product price: $0.39
/ea
Sold in multiples of 3500 for $1,365.00
$1,365.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Number of Rows 1
- Height 7.4 mm
- Width 0.94 in
- Length 0.543 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2029110-3
- Zoro # G800956467
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Height | 7.4 mm |
Width | 0.94 in |
Length | 0.543 in |
Max. Insulation Dia. | 3.1 mm |
Details
Item | Housing |
Material | Nylon |
Number of Rows | 1 |
Color | White |
Application | Power, Signal |
Standards | CSA Certified; UL E28476; UL Recognized |
Features | Circuit Identification Feature |
Max. Temp. | 105°C |
Terminal Type | Crimp |
Flammability Rating | UL 94 V-2 |
Max. Voltage | 600V AC |
Wire Type | Discrete |
Connector Terminates To | Wire & Cable |
Contact Type | Pin |
Hole Center to Center | 4.2 mm |
Number of Contacts | 3 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB One Hole Lug Compress Connector, 4/0 AWG (60150)
- EATON IEC Magnetic Contactor, 3 Poles, 120 V AC, 9 A, Reversing: No (XTCE009B10A)
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 16 AWG, 500 ft, Blue, PVC Insulation (411020506)
- EATON BUSSMANN Automotive Fuse, ATM-LP Series, 15A, 32V DC, Non-Indicating, 5 PK (ATM-15LP)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings