Shop All Terminal Blocks
Te Connectivity
3P .325 TRI-BARRIER W/COVER
Mfr # 1546927-3
Zoro # G900973647
product price: $1.45
/ea
Sold in multiples of 5400 for $7,830.00
$7,830.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 300 V
- Color Black
- Length 1.022 in
- Centerline (Pitch) .325 in
- Housing Material PBT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1546927-3
- Zoro # G900973647
- Country of Origin Taiwan, Province of China
- Category Terminal Blocks
Dimensions
Length | 1.022 in |
Screw Size | M3 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 30A Watertight Locking Connector 3P 4W 600VAC L17-30R (HBL2743SW)
- TRIPP LITE Outlet Strip, 15A, 8 Outlet, 15 ft, Gray (PS2408)
- NVENT HOFFMAN Concept Swing-Out Panels, Fits 42.00x36 (CSPB4236)
- SCHNEIDER ELECTRIC Selector Switch, 2 Pos, 30 mm, Black (XB5FD25)
- ZORO SELECT Terminal Strip, 20A, 14 Pole, 300VAC (6ZEH6)
- BLUE SEA SYSTEMS Blue Sea 2602 Terminal Block 65AMP - 2 Circuit (2602)
- SQUARE D Terminal Block, 255 Amp (9080GE6)
- DISCO Ylw Nyln 12-10 Terminal 1/4" Tab Full Ins. Male Spades PK25 (3652PK)
- SCHNEIDER ELECTRIC Trmnl Blk, Screw Clmp Tech Mlti-Pole (NSYTRV44)
- WEIDMULLER Box of 50 Terminal and Contact Block (1608620000)
- JS PRODUCTS TERMINAL TOOL TUBE SPRING LOADED (ST95978-08)
- Te Connectivity Terminal Blocks