Shop All Electrical Parts
Te Connectivity
3EHQ8=F7673 S0
Mfr # 6609054-3
Zoro # G900984773
product price: $117.99
/ea
Sold in multiples of 3 for $353.97
Free Shipping & Returns
$353.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Leakage Current (Max) (250VAC, 50Hz) .005 mA
- Filtered Yes
- Output Type Wire Lead
- Leakage Current (Max) (120VAC, 60Hz) .002 mA
- Operating Temperature Range -10 ° - 40 °C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 6609054-3
- Zoro # G900984773
- Country of Origin China
- Category Electrical Parts
Details
Leakage Current (Max) (250VAC, 50Hz) | .005 mA |
Filtered | Yes |
Output Type | Wire Lead |
Leakage Current (Max) (120VAC, 60Hz) | .002 mA |
Operating Temperature Range | -10 ° - 40 °C |
Voltage (Max) | 250 VAC |
Current Rating | 3A |
Filter Type | Power Line |
Input Type | IEC |
Mount Style | Bulkhead |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Open Fuse Block, J UL Class, 3 Poles, 70 to 100A Amp Range, 600V AC/DC Volt Rating (JM60100-3CR)
- TOTALTURF Electrical Box, Outlet Box, 2 Gang, Die Cast Metal, Square (TO157152)
- SUPERIOR ELECTRIC Twist Lock Receptacle Flange 2-Pole 3-Wire 20A 250V NEMA L6-20R (YGF045F)
- GARDNER BENDER GSLU70 Mechanical Lug, 600 V, 8 to 2 Wire, 38 in Stud, Copper Contact (GSLU-70N)
- ITT CANNON SCREW LOCK ASSY (3229500000)
- GARDNER BENDER Mid-Size Tester Replacement Leads, PK2 (RTL-108)
- ALLEN BRADLEY 3PH 2.4HP 5000RPM 4.18NM 230V-AC SERVO MOTOR (MPL-A330P-MJ74AA)
- TOOL TIME CORPORATION End Cap Fluke Filter Wrench (TO1100708)
- ECHO Re-Power Tune-Up Kit PB-770 (90122Y)
- AMERICAN IMAGINATIONS Grey Handheld Duct Seal (AI-37328)
- PC-MARINE Epoxy Pc Marine 2Oz (025567)
- Te Connectivity Electrical Parts