Shop All Headers & Wire Housings
Te Connectivity
3.96 EP PLUG HSG 9P(RED)
Mfr # 4-1123722-9
Zoro # G000956120
product price: $0.21
/ea
Sold in multiples of 404 for $84.84
$84.84
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 1
- Height 10.5 mm
- Width 0.524 in
- Length 35.58 mm
- Application Power, Signal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 4-1123722-9
- Zoro # G000956120
- Country of Origin Unknown
- Category Headers & Wire Housings
Dimensions
Height | 10.5 mm |
Width | 0.524 in |
Length | 35.58 mm |
Min. Single Wire Size | 22 AWG |
Max. Insulation Dia. | 0.118 in |
Max. Single Wire Size | 18 AWG |
Details
Item | Connector |
Number of Rows | 1 |
Application | Power, Signal |
Color | Red |
Material | Nylon |
Terminal Type | Crimp |
Connector Terminates To | Wire & Cable |
Contact Type | Socket |
Hole Center to Center | 3.96 mm |
Current Rating | 8 A |
Number of Contacts | 9 |
Max. Temp. | 105°C |
Flammability Rating | UL 94 V-0 |
Max. Voltage | 250V AC |
Connector Type | Receptacle |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK MSDD INSTALLATION SOCKET RJ45 BU/BU (4000-73000-0010000)
- HUBBELL Angle Back Box, 60A, 1" Hub, Feed-Thru, 15 (MB601W)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Grips 091041008 (091041008)
- EATON Circuit Breaker, FAZ Series 20A, 1 Pole, 277/480V AC, D Curve (FAZ-D20/1-SP)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings