Shop All Headers & Wire Housings
Te Connectivity
3.96 EP PLUG HSG 8P(NATURAL)
Mfr # 1-1123722-8
Zoro # G700955447
Sold in multiples of 500 for $95.00
$95.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Number of Rows 1
- Max. Voltage 250V AC/DC
- Height 10.5 mm
- Width 0.524 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 1-1123722-8
- Zoro # G700955447
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Height | 10.5 mm |
Width | 0.524 in |
Length | 31.62 mm |
Max. Insulation Dia. | 3 mm |
Details
Color | Natural |
Item | Housing |
Number of Rows | 1 |
Max. Voltage | 250V AC/DC |
Application | Power, Signal |
Terminal Type | Crimp |
Material | Nylon |
Max. Temp. | 105°C |
Hole Center to Center | 3.96 mm |
Connector Terminates To | Wire & Cable |
Current Rating | 8 A |
Number of Contacts | 8 |
Contact Type | Socket |
Flammability Rating | UL 94 V-0 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLON Electrical Box Cover, 1 Gang, Rectangular, Non-Metallic, Duplex Receptacle (HB1DP)
- FLUKE NETWORKS Punch Down Tool Kit, 110/66 Blade (11292000)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 240 V AC, 9 A (LC2D09U7)
- QUICKCABLE Automotive Fuse, ATC Series, 3A, 32V DC, 100 PK (509123-100)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- Te Connectivity Headers & Wire Housings