Shop All Headers & Wire Housings
Te Connectivity
3.81 DYNAMIC REC HSG 5P
Mfr # 1-178288-5
Zoro # G600955530
product price: $1.25
/ea
Sold in multiples of 100 for $125.00
$125.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Number of Rows 1
- Series 3000
- Max. Voltage 250V AC/DC
- Height 22.8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-178288-5
- Zoro # G600955530
- Country of Origin United States
- Category Headers & Wire Housings
Dimensions
Height | 22.8 mm |
Width | 0.281 in |
Length | 34.38 mm |
Details
Color | Black |
Item | Connector |
Number of Rows | 1 |
Series | 3000 |
Max. Voltage | 250V AC/DC |
Connector Type | Receptacle |
Green Environmental Attribute | Halogen Free |
Standards | CSA Certified; UL E28476; UL Recognized |
For Use With | Plug Housing & Header |
Hole Center to Center | 3.81 mm |
Material | Glass-Filled Polyester |
Max. Temp. | 105°C |
Flammability Rating | UL 94 V-0 |
Connector Terminates To | Wire & Cable |
Contact Type | Socket |
Number of Contacts | 5 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 2 Pos, Keyd (ZB5AG6)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 2A, 600V AC, Non-Indicating (LPS-RK-2SP)
- NVENT HOFFMAN Screw-Cover, Type 1, 8.00x6.00x3.00, Gray, Steel (ASE8X6X3)
- DOLPHIN COMPONENTS Coupler, Cable, BNC/Male, RG59, PK10 (DC-78-10)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Te Connectivity Headers & Wire Housings