Shop All Cable Connectors
Te Connectivity
37 MSFL PLUG RA 318 (IN FM BL)
Mfr # 5747843-4
Zoro # G701037838
product price: $12.49
/ea
Sold in multiples of 10 for $124.90
$124.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Standard
- Color Black
- Material Carbon Steel
- Type Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 5747843-4
- Zoro # G701037838
- Country of Origin Mexico
- Category Cable Connectors
Details
Style - Connector | Standard |
Item | Connector |
Color | Black |
Material | Carbon Steel |
Type | Plug |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 40A, 600V AC, Non-Indicating (LPS-RK-40SP)
- ZORO SELECT Terminal Strip, 30A, 4 Pole, 600VAC (6YH64)
- RETYZ Releasable Tie, UV Black, Nylon, PK100 (EVT-S12BK-TA)
- GARDNER BENDER 4" L Cable Tie Black PK 100 (46-104UVB)
- SWE-TECH 3C BNC Female to RCA Male Adapter (FWT30X2-03100)
- KLEIN TOOLS Universal BNC Compression Connectors RG6-R6Q 10-Pack (VDV813-607)
- WIELAND Box Of 10 Heavy Duty Connector (70.310.1640.0)
- ITT CANNON ER 4C 416S SKT PLUG (MS3106F14S2S)
- GENERAL WIRE SPRING General Wire 25HE1 25'x1/4" Flexicore Cable w/ Spring End (25HE1)
- L.H. DOTTIE L.H. Dottie 3/4'' Snap-In Non-Metallic Cable Connector, 50PK (DRC75)
- IFM Wireable M8 connector (E12464)
- Te Connectivity Cord Grips