Shop All Strain Relief Connector
Te Connectivity
34 PLACE STRAIN REL. CLAMP
Mfr # 201224-7
Zoro # G801037264
Sold in multiples of 4 for $92.76
$92.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- For Use With 34-Position Standard Connectors, 34-Position High Voltage Connectors, 16-Position Mixed Connectors
- Strain Relief Type Short
- Length 1.499 in
- Height 1.999 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 201224-7
- Zoro # G801037264
- Country of Origin Mexico
- Category Strain Relief Connector
Dimensions
Length | 1.499 in |
Height | 1.999 in |
Width | .8429 in |
Cable Opening Diameter | .78 x .425 in |
Thread Size | 11902 |
Details
Material | Stainless Steel |
For Use With | 34-Position Standard Connectors, 34-Position High Voltage Connectors, 16-Position Mixed Connectors |
Strain Relief Type | Short |
Hardware Type | Strain Relief Clamp |
Mounting Hardware | U Bolt, Wire Guide, Protection Sleeve and Nut |
Thread Lead Type | Rolled |
Strain relief | With |
Cable Exit Angle | 90°, 180° |
Product Type | Hardware |
Mounting Bracket Material | Stainless Steel |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Semiconductor Fuse, A60X Series, Fast-Acting, 200A, 600V AC, Non-Indicating (A60X200-4)
- HUBBELL RACO Electrical Box Cover, Round, Steel, Blank/Flat (5374-1)
- PACER GROUP Pacer 14/3 AWG Triplex Cable, Black/Green/White, 100' (W14/3-100)
- WIREMOLD Single Cover Plate, Gray, Aluminum (ALA-J)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 3/4 in., 45, Yellow (VHC1037)
- REMKE Cord Grip, PG29 Thread, .688-.812 (RPG-29313)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/4 in, Straight (SHC1053)
- L.H. DOTTIE L.H. Dottie 3/4'' Nylon Strain Relief Connector, 10PK (NSR34L)
- REMKE Cord Grip, Alum, 45 deg., 1-1/2", 1.00-1.125 (RSR-45518)
- ABB Liquid Tight Connector, 3/4in., 90 deg, Slv (4972AL)
- REMKE Cord Grip, Alum, 3/8" NPT, .125-.188 (RSR-003)
- Te Connectivity Strain Relief Connector