Shop All Headers & Wire Housings
Te Connectivity
34 NOVO MIL/CTR 30DP LEAD FREE
Mfr # 1658622-8
Zoro # G501041028
Sold in multiples of 50 for $117.50
$117.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 2
- Material Thermoplastic
- Standards CSA Certified; UL E28476; UL Recognized
- Height 15.16 mm
- Length 47.75 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 1658622-8
- Zoro # G501041028
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Height | 15.16 mm |
Length | 47.75 mm |
Width | 0.2949 in |
Max. Single Wire Size | 26 AWG |
Max. Insulation Dia. | 0.94 mm |
Min. Single Wire Size | 28 AWG |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Circuit Breaker, NDB2-63 B40/3 Series 40A, 3 Pole, 480V AC, B Curve (5ZUY9)
- TY-RAP 12" L Extra Heavy Duty Cable Tie PK 100 (TYS12-280)
- MERSEN FERRAZ SHAWMUT 600V 20A 5X13/16 TD FUSE (TRS20R)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, Ivory (8310I)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Te Connectivity Headers & Wire Housings