Shop All Cable Connectors
Te Connectivity
3082 2320 00
Mfr # 1057390-1
Zoro # G900951713
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Straight
- Type OSN Plug, BNC Jack
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1057390-1
- Zoro # G900951713
- Country of Origin United States
- Category Cable Connectors
Details
Style - Connector | Straight |
Type | OSN Plug, BNC Jack |
Item | Adapter |
Material | Stainless Steel |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLARIS Polaris Multi-Tap Connector, 3 Port (IPL3/0-3CB)
- GOGREEN GoGreen Power 16/3 SJTW 8ft Heavy Duty Extension Cord, GG-13708 - Lighted End (GG-13708)
- ELECTRIDUCT Tinned Copper Metal Braided Sleeving (BS-MET-100-10)
- MERSEN Fuse, ATQ Series, Time Delay, 25A, 500V AC, Nonindicating, 10kA at 500V AC (ATQ25)
- HARTING M32 To 1" Npt Adapter (73000005320)
- IFM Wireable M8 connector (E10919)
- JONARD TOOLS RJ45 CAT5/5E Pass-Through Connect, PK 100 (RJ45-5100)
- BELL OUTDOOR 4 Comp Emt Coupling (2956US)
- QUEST TECHNOLOGY INTERNATIONAL BNC (Male) Connector, 75 Ohm - 3Pc-Crimp-On, Belden 8218 (CBB-3219)
- BELL OUTDOOR Set Screw Connector, Die Cast Zinc (2511)
- SIGMA Sigma C-750 0.75 in. NM-SE Cable Connector 50 per Box (3401999)
- Te Connectivity Cable Connectors