Shop All Communication Cables
Te Connectivity
301-16-100M=16P 28A
Mfr # 5-1437373-2
Zoro # G300984601
Sold in multiples of 15 for $134.85
$134.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 28 AWG
- Number of Conductors 16
- Length 328 ft
- Jacket Color Gray
- Jacket Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 5-1437373-2
- Zoro # G300984601
- Country of Origin Germany
- Category Communication Cables
Dimensions
Wire Size | 28 AWG |
Length | 328 ft |
Height | .036 in |
Width | .8 in |
Strand Size | 36 AWG |
Cable Diameter (Minor) | .08 mm |
Cable Diameter (Major) | .283 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D-LINE Hinge and Click Lock, Adhesive, PVC (US/5FT2010KIT001)
- HUBBELL 20A Twist-Lock Connector 3P 4W 125/250VAC L14-20R BK/WT (HBL2413)
- EATON BUSSMANN Automotive Fuse, ATM Series, 25A, 32V DC, Non-Indicating, 5 PK (BP/ATM-25-RP)
- EATON BUSSMANN Disconnect Switches, 100A Amp Range, 347V AC/125V DC Volt Rating, 1 Poles, Box Lug (CCP2-1-100CF)
- CAROL Comm Cable, Shielded, 24/3, 1000 Ft. (C0741A.41.10)
- CAROL Comm Cable, Unshielded, Riser, 18/2, 500 Ft (E1032S.25.10)
- SIEMENS Software, Use w/Mfr. No. 6ED10521MD000BA8 (6ED10580BA080YA1)
- GOOGLE NEST Camera Weatherproof Cable 10M White (GA02278-US)
- CAROL Comm Cable, Plenum, 14/2, 1000 Ft. (E3522S.41.03)
- CAROL Comm Cable, Shielded, Plenum, 18/2, 500 Ft. (E3602S.18.03)
- ERICSON CONN 30A 125/250V 3P/4W L17-30R LCK SUBM (2620-CW6P)
- Te Connectivity Communication Cables