Shop All Headers & Wire Housings
Te Connectivity
30 SHORT PT RCPT HSG DR .100CL
Mfr # 1-104482-3
Zoro # G300955601
product price: $1.75
/ea
Sold in multiples of 60 for $105.00
$105.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Min. Single Wire Size 32 AWG
- Max. Single Wire Size 20 AWG
- Number of Rows 2
- Max. Voltage 300V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-104482-3
- Zoro # G300955601
- Country of Origin Mexico
- Category Headers & Wire Housings
Dimensions
Min. Single Wire Size | 32 AWG |
Max. Single Wire Size | 20 AWG |
Height | 0.198 in |
Length | 1.4 in |
Details
Item | Connector |
Color | Black |
Number of Rows | 2 |
Max. Voltage | 300V AC |
Flame Retardant | Yes |
Terminal Type | Crimp |
Connector Type | Receptacle |
Standards | CSA LR7189; UL E28476 |
Hole Center to Center | 2.54 mm |
Material | Thermoplastic |
Max. Temp. | 105°C |
Connector Terminates To | Wire & Cable |
Flammability Rating | UL 94 V-0 |
Number of Contacts | 30 |
Current Rating | 3 A |
Contact Type | Socket |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Continuous Hinge with 3-Point Latch, Typ (A30H2412SSLP3PT)
- WIEGMANN Carbon Steel Enclosure, 36 in H, 36 in W, 8 in D, NEMA 3R; 4; 12; 13, Hinged (N412363608C)
- ALLEN TEL 25 Pair Telco Cable Assembly-One Female Connector/One Male Plug, 10 ft (25-3-PC-10-GY)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 5 Pin, SPDT (RPM11BD)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Te Connectivity Headers & Wire Housings