Shop All Headers & Wire Housings
Te Connectivity
3 CIR UNIV M-N-L CAP
Mfr # 172158-1
Zoro # G501040618
Sold in multiples of 150 for $114.00
$114.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 1
- For Use With Mini-Universal MATE-N-LOK Cap Housing
- Features Panel Mount Feature
- Standards CSA Certified; UL E28476; UL Recognized
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 172158-1
- Zoro # G501040618
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Height | 16 mm |
Width | 16.1 mm |
Length | 23.7 mm |
Details
Item | Housing |
Number of Rows | 1 |
For Use With | Mini-Universal MATE-N-LOK Cap Housing |
Features | Panel Mount Feature |
Standards | CSA Certified; UL E28476; UL Recognized |
Material | Nylon |
Color | Natural |
Application | Power, Signal |
Max. Temp. | 105°C |
Hole Center to Center | 4.14 mm |
Connector Terminates To | Wire & Cable |
Max. Voltage | 600V AC/DC |
Terminal Type | Crimp |
Number of Contacts | 3 |
Contact Type | Pin |
Flammability Rating | UL 94 V-0 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel (A24P20G)
- ALLEN BRADLEY IO MODULE, 24 VDC (1769-IF8)
- SQUARE D Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 240V AC, 3 Poles, 1NO (8536SDO1V03H30)
- DAYTON Contact Block, 10 A, NO (20C816)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Te Connectivity Headers & Wire Housings