Shop All Headers & Wire Housings
Te Connectivity
2X6P LOCK-CLIP GEH
Mfr # 926209-6
Zoro # G201040192
product price: $2.25
/ea
Sold in multiples of 35 for $78.75
$78.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 2
- Color Black
- Length 6.8 mm
- Height 17.8 mm
- Material Glass-Filled PBT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 926209-6
- Zoro # G201040192
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Length | 6.8 mm |
Height | 17.8 mm |
Details
Item | Connector |
Number of Rows | 2 |
Color | Black |
Material | Glass-Filled PBT |
Number of Contacts | 12 |
Hole Center to Center | 2.54 mm |
Connector Type | Receptacle |
Terminal Type | Crimp |
Flammability Rating | UL 94 V-0 |
Contact Type | Socket |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE J-BOLT ZNC PLT 1/4X6"" (N232-900)
- SCHNEIDER ELECTRIC Blanking Plug, F/30mm Enclosure (9001K51)
- NVENT HOFFMAN HG Filter Fan Exhaust Grilles, Lt. Gray, ABS (HG0500504)
- APC UPS System, 2000 VA, 7 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX2000RMLV2U)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Te Connectivity Headers & Wire Housings