Shop All Headers & Wire Housings
Te Connectivity
2X10P LOCK-CLIP GEH
Mfr # 1-926209-0
Zoro # G401040411
product price: $2.55
/ea
Sold in multiples of 30 for $76.50
$76.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 2
- Length 6.8 mm
- Color Black
- Height 17.8 mm
- Material Glass-Filled PBT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-926209-0
- Zoro # G401040411
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Length | 6.8 mm |
Height | 17.8 mm |
Details
Item | Connector |
Number of Rows | 2 |
Color | Black |
Material | Glass-Filled PBT |
Terminal Type | Crimp |
Flammability Rating | UL 94 V-0 |
Number of Contacts | 20 |
Contact Type | Socket |
Hole Center to Center | 2.54 mm |
Connector Type | Receptacle |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Cat6 Cable, Snagless, Molded, RJ45, Blue, 3ft (N201-003-BL)
- ELECTRIDUCT Extra Large Latching Cable Raceway (2100 Series)- 5ft- Black- 5 pack (SR-2100-5-5PK-BK)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 0.75" x 10ft- Black (WL-SW-HD-075-10-BK)
- HUBBELL Cap, White, 300/400A Female Single Pole (HBLFCAPW)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings