Shop All Headers & Wire Housings
Te Connectivity
2WAY RECEPTACLE HSG.BLACKECONO
Mfr # 344275-1
Zoro # G900957296
product price: $0.49
/ea
Sold in multiples of 185 for $90.65
$90.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 1
- Material Polyamide
- Width 1.087 in
- Length 20.6 mm
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 344275-1
- Zoro # G900957296
- Country of Origin Hungary
- Category Headers & Wire Housings
Dimensions
Width | 1.087 in |
Length | 20.6 mm |
Height | 0.78 in |
Details
Number of Rows | 1 |
Material | Polyamide |
Color | Black |
Features | Terminal Position Assurance |
Hole Center to Center | 4.8 mm |
Number of Contacts | 2 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Magnetic Contactor, 3 Poles, 120 V AC, 65 A, Reversing: Yes (XTCR065D11A)
- ERICSON E-GRP CBL DIA .43 - .50 1/2" NPT O/D (CG-50-F2)
- LEVITON GFI Receptacle (GFNT2-GY)
- SQUARE D Molded Case Circuit Breaker, QBL Series 125A, 2 Pole, 240V AC (QBL22125)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Te Connectivity Headers & Wire Housings