Shop All Specialty Switches
Te Connectivity
2SKF231AEL01=NON UL KEYLOCK
Mfr # 1-1437597-1
Zoro # G901048986
original price:
$77.83
18% off
Sold in multiples of 2 for $126.98
$126.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Contact Current Rating 1A
- Operating Temperature (Max) 85°C
- Voltage Rating 120 VAC, 110 VAC
- Cylinder Material Zinc Alloy
- Actuator Style Key
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 1-1437597-1
- Zoro # G901048986
- Country of Origin United States
- Category Specialty Switches
Dimensions
Panel Cutout Size | .76 x .64 in |
Details
Contact Current Rating | 1A |
Operating Temperature (Max) | 85°C |
Voltage Rating | 120 VAC, 110 VAC |
Cylinder Material | Zinc Alloy |
Actuator Style | Key |
Mounting Type | Panel |
Illuminated | No |
Frame Material | Brushed Chrome |
Remove Key | Position 1 |
Product Type | Switch |
Number of Positions | 2 |
Configuration (Pole-Throw) | Single Pole - Single Throw |
Operating Function | Position 2 (On), Position 1 Off |
Life Expectancy | 10000 Cycles |
Contact Resistance | 50 mΩ |
Actuator Travel | 90° |
Lock Body | Zinc Alloy |
Terminals/Fixed Contact Type | Screw Type |
Contact Finish | Silver |
Switch Type | Key Lock |
Contact Timing | Non-Shorting |
Soldering Type | Hand |
Key Changes | 10 Standard |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Rc840T-120 Eywell/Aube (RC840T-120)
- APPLETON ELECTRIC Replacement Interior, Plug, 30A, 4P, 4W (API-3044)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, 3/8 In, Straight, Gray (SEC38GA)
- WCTA / WELDINGCUTTINGTOOLS&ACCESSLLC SOLDER-LEAD FREE 95/5 1#* (AW55804)
- CONTROL CONCEPTS 125/250/480V-AC SPEED SWITCH (AL-2120-FK)
- SPRINGER CONTROLS CO Springer Controls/MERZ, 20A, 3-POLE, Encl. Reversing Switch, Maintained Lever Handle (W151/3-I2-CA)
- MIDWEST FASTENER Black Plastic Single Pole Rotary Switches 2PK (65221)
- GOODMAN B1370253 Stack Switch W/Sheath (B1370253)
- FUNCTIONAL DEVICES-RIB Tr50Va004 Transformer (TR50VA004)
- AAON Switch DPS 018wc HXC Barbed (V71561)
- HONEYWELL Ds06-105-Sut-Lf 2 Inch Ds06 (DS06-105-S)
- Te Connectivity Switches