Shop All Headers & Wire Housings
Te Connectivity
2POS TAB 5.8X0.8 TAB HSG ASSY
Mfr # 3-1564544-1
Zoro # G000956403
product price: $1.49
/ea
Sold in multiples of 55 for $81.95
$81.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Height 1.0629 in
- Number of Rows 1
- Length 32.6 mm
- Width 1.9921 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 3-1564544-1
- Zoro # G000956403
- Country of Origin Germany
- Category Headers & Wire Housings
Dimensions
Height | 1.0629 in |
Length | 32.6 mm |
Width | 1.9921 in |
Details
Color | Green |
Number of Rows | 1 |
Material | Glass-Filled PBT |
Features | Terminal Position Assurance |
Hole Center to Center | 9 mm |
Max. Temp. | 140°C |
Number of Contacts | 2 |
Flammability Rating | UL 94 V-0 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOWLINE Reflective Ultrasonic Level Sensor, PVDF (UG03-0011-40)
- DAYTON Miniature Circuit Breaker, NDB2T-63 D20/1 L Series 20A, 1 Pole, 277V AC, D Curve (33V954)
- ABB TA25DU2.4, OVERLOAD RELAY 1 7-2 4A (TA25DU2.4)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, Ivory (P83I)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings