Shop All Headers & Wire Housings
Te Connectivity
2Pos Tab 5.8X0.8 Tab Hsg Assy
Mfr # 2-1564546-1
Zoro # G305948929
product price: $3.35
/ea
Sold in multiples of 25 for $83.75
$83.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 1
- Height 1.5669 in
- Width 1.9921 in
- Material Glass-Filled PBT
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2-1564546-1
- Zoro # G305948929
- Country of Origin Germany
- Category Headers & Wire Housings
Dimensions
Height | 1.5669 in |
Width | 1.9921 in |
Length | 42.5 mm |
Details
Number of Rows | 1 |
Material | Glass-Filled PBT |
Color | Gray |
Features | Terminal Position Assurance |
Number of Contacts | 2 |
Max. Voltage | 42V DC |
Max. Temp. | 140°C |
Hole Center to Center | 9 mm |
Flammability Rating | UL 94 V-0 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Pipe Ground Clamp, 5AWG, 2.88In (GAR6426)
- TECHFLEX SleevIng, 0.500 In., 4 ft. L, Silver (T6F0.50SV)
- CARLON Box Adapter Kit, 1 Gang, PVC, Rectangular Box (E976AK2)
- FEDERAL PACIFIC Circuit Breaker, UBIF Series 80A, 2 Pole, 120/240V AC (UBIF280NB)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- Te Connectivity Headers & Wire Housings