Shop All Headers & Wire Housings
Te Connectivity
2POS TAB 2.8X0.8 TAB HSG ASSY
Mfr # 4-1703841-1
Zoro # G600956377
product price: $1.85
/ea
Sold in multiples of 2700 for $4,995.00
$4,995.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Height 1.1732 in
- Number of Rows 1
- Length 37.5 mm
- Width 1.8937 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 4-1703841-1
- Zoro # G600956377
- Country of Origin Germany
- Category Headers & Wire Housings
Dimensions
Height | 1.1732 in |
Length | 37.5 mm |
Width | 1.8937 in |
Details
Color | Blue |
Number of Rows | 1 |
Material | Glass-Filled PBT |
Features | Terminal Position Assurance |
Hole Center to Center | 6 mm |
Flammability Rating | UL 94 V-0 |
Max. Voltage | 42V DC |
Number of Contacts | 2 |
Max. Temp. | 140°C |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (E34VHBL1-2X)
- SCHNEIDER ELECTRIC 16Mm Protected Led 48120V White 14 mm, White (ZB6EG1B)
- MERSEN Semiconductor Fuse, A50QS Series, Fast-Acting, 125A, 500V AC, Non-Indicating (A50QS125-4)
- CRYDOM Input/Output Relay, 50mA, Plug-In, Yellow (IAC5)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings