Shop All Headers & Wire Housings
Te Connectivity
2POS TAB 2.8X0.8 TAB HSG ASSY
Mfr # 1-1703543-2
Zoro # G300956967
product price: $1.79
/ea
Sold in multiples of 1700 for $3,043.00
$3,043.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Rows 1
- Width 1.909 in
- Length 21.8 mm
- Material Glass-Filled PBT
- Max. Temp. 130°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-1703543-2
- Zoro # G300956967
- Country of Origin Switzerland
- Category Headers & Wire Housings
Dimensions
Width | 1.909 in |
Length | 21.8 mm |
Height | 0.673 in |
Details
Number of Rows | 1 |
Material | Glass-Filled PBT |
Max. Temp. | 130°C |
Color | Brown |
Features | Terminal Position Assurance |
Max. Voltage | 12V DC |
Hole Center to Center | 6 mm |
Number of Contacts | 2 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Continuous Hinge with Clamps, Type 4X, 30.00x24.00x12.00, Aluminum (A30H2412ALLP)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/4" Inside Diameter - 50' Length - Yellow (HS359-S50-YELLOW)
- MERSEN UL Class Fuse, RK5 Class, TRS-R Series, Time-Delay, 150A, 600V AC, Non-Indicating (TRS150R)
- CALBRITE Conduit Hanger, Stainless Steel, 3.5 In. L (S22000MH00)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings