Shop All Headers & Wire Housings
Te Connectivity
2Pos Nanomqs Sock Hsg Assy Sealed Coda
Mfr # 2141467-1
Zoro # G205979399
product price: $1.25
/ea
Sold in multiples of 70 for $87.50
$87.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Rows 1
- Length 7.6 mm
- Features Terminal Position Assurance
- Max. Temp. 130°C
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2141467-1
- Zoro # G205979399
- Country of Origin Hungary
- Category Headers & Wire Housings
Dimensions
Length | 7.6 mm |
Height | 0.323 in |
Width | 0.868 in |
Details
Number of Rows | 1 |
Features | Terminal Position Assurance |
Max. Temp. | 130°C |
Color | Black |
Material | Glass-Filled PBT |
IP Rating | IPX9K |
Flammability Rating | UL 94 HB |
Hole Center to Center | 1.8 mm |
Number of Contacts | 2 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 0.5A, 1 Pole, 240/415V AC, D Curve (M9F43170)
- SCHNEIDER ELECTRIC General Purpose Relay, 240V AC Coil Volts, Octal, 8 Pin, DPDT (8501KPR12V24)
- LUTRON Switches, Mechanical, Gen Purpose, Brown (CA-1PS-BR)
- NVENT HOFFMAN Continuous Hinge with Clamps CH, Type 12, 14.00x12.00x6.00, Gray, Stee (A1412CHS)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Te Connectivity Headers & Wire Housings