Shop All Headers & Wire Housings
Te Connectivity
2Pos Amp Mcp6.3/4.8K Rec Hsg Assy
Mfr # 4-1564542-1
Zoro # G205979405
Sold in multiples of 30 for $89.70
$89.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 1
- Length 44 mm
- Height 1.23 in
- Max. Voltage 42V DC
- Features Terminal Position Assurance
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 4-1564542-1
- Zoro # G205979405
- Country of Origin Germany
- Category Headers & Wire Housings
Dimensions
Length | 44 mm |
Height | 1.23 in |
Width | 1.012 in |
Details
Number of Rows | 1 |
Max. Voltage | 42V DC |
Features | Terminal Position Assurance |
Max. Temp. | 140°C |
Color | Black |
Material | Glass-Filled PBT |
Flammability Rating | UL 94 V-0 |
Number of Contacts | 2 |
Hole Center to Center | 9 mm |
IP Rating | IP67 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Open Fuse Block, R UL Class, 1 Poles, 30A Amp Range, 600V AC/DC Volt Rating (60326R)
- SQUARE D Qo Ground Bar Kit, Amps AC: 200 (PK18GTAL)
- EATON Cutler-Hammer Non-Illuminated Push Button, 30mm, Green (10250T103-2)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (14CUC32AF)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings