Shop All Terminal Blocks
Te Connectivity
2POS 2.54MM SES CONN.
Mfr # 1-2834016-2
Zoro # G801037585
product price: $0.83
/ea
Sold in multiples of 150 for $124.50
$124.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Termination Area Plating Finish Matte
- Mounting Angle Vertical
- Connector Type Connector Assembly
- Connector & Contact Terminates To Printed Circuit Board
- Product Type Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-2834016-2
- Zoro # G801037585
- Country of Origin China
- Category Terminal Blocks
Dimensions
Wire/Cable Size | 26 to 20 AWG |
Details
Contact Termination Area Plating Finish | Matte |
Mounting Angle | Vertical |
Connector Type | Connector Assembly |
Connector & Contact Terminates To | Printed Circuit Board |
Product Type | Connector |
Agency/Standard | UL |
Contact Current Rating (Max) | 6A |
Number of Positions | 2 |
Operating Voltage | 300 VAC |
Sealable | No |
Connector Style | Receptacle |
Termination Method to Printed Circuit Board | Through Hole |
Contact Termination Area Plating Material | Tin-Lead over Nickel |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Cam Lock Extension Cord, 400A, CL40FBK, 4/0 (61425SCBK)
- LITTELFUSE UL Class Fuse, RK1 Class, LLSRK Series, Time-Delay, 300A, 600V AC, Non-Indicating (LSRK300)
- EATON Circuit Breaker, BR Series 20A, 1 Pole, 120V AC (BRCAF120CS)
- NVENT HOFFMAN Mild Steel Enclosure, 24 in H, 6 in D (CSD24206W)
- SQUARE D SCREW TERMINAL, 30 A (NSYTRV42AR)
- ZORO SELECT Terminal Strip, 30A, 14 Pole, 600VAC (6ZEJ4)
- EATON BUSSMANN Pwr Dist Block, 115A, 1P, 1P Secondary, 600V (16200-1)
- SQUARE D Terminal block, Linergy, mounting track, 35mm DIN rail, with slotted mounting holes, 10 inches long (9080MH310)
- MIDWEST FASTENER 16 WG to 14 WG Insulated Hook Terminals 20PK (60834)
- GE Terminal Block, 150A, 3 Pole, 600V (CR2960SY139C3D)
- SCHNEIDER ELECTRIC Terminal Block, Screw Clmp Tech Fused Blk (NSYTRV42SF5)
- Te Connectivity Power Distribution Blocks & Terminal Blocks